Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AK109 X 1-7/16

BK100 X 1-7/16

BK100X1-7/16 V-BELT PULLEY ; 1 GRV B SEC CAST IRON 1-7/16" BORE

Transmission Pulley; 1 Grooves; 1-7/16" Bore; 9-3/4" Outer Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; Keyway

Part #

BK100X1-7/16

BDI #

22730624

PRICE
$ 64.88 / each

QTY

INVENTORY:
1
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
Weight / Kilogram
3.4
UNSPSC
26111806
EAN
0195057091535
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.bbman.com
Weight / LBS
7.5
Long Description
Transmission Pulley; 1 Grooves; 1-7/16" Bore; 9-3/4" Outer Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; Keyway
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter