Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK120H

BK120H

BK120H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE

1 Grooves; 11-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 11" Pitch Minimum; 11.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

2105004723

BDI #

655259

PRICE
$ 81.09 / each
$ 84.27 / each

QTY

INVENTORY:
1
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
3.882
UNSPSC
26111806
EAN
0806372014047
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Split Taper Bushing | Arm Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
BK120H
Weight / LBS
9.2
Long Description
1 Grooves; 11-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 11" Pitch Minimum; 11.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Outside Diameter
11.75 Inch | 298.45 Millimeter
Pitch Diameter Maximum
11.4 Inch | 289.56 Millimeter