Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK190H

BK130-H

BK130-H V-BELT SHEAVE ; 1 GROOVES 12-3/4" OD BUSHED

Transmission Pulley; 1 Grooves; 12-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

BK130-H

BDI #

605860

PRICE
$ 166.14 / each
$ 218.58 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.269
UNSPSC
26111806
EAN
0697950114590
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
BK130-H
Weight / LBS
7.2
Long Description
Transmission Pulley; 1 Grooves; 12-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter