Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK45H

BK45H

BK45H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE

1 Grooves; 4-1/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 3-1/2" Pitch Minimum; 3.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

2105004701

BDI #

655365

PRICE
$ 33.45 / each
$ 34.77 / each

QTY

INVENTORY:
3
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
26111806
EAN
0806372014924
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Split Taper Bushing | Solid Style | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
BK45H
Weight / LBS
2.1
Long Description
1 Grooves; 4-1/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 3-1/2" Pitch Minimum; 3.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
3.9 Inch | 99.06 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Pitch Diameter Minimum
3.5 Inch | 88.9 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter