Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK50H

BK50H

BK50H V-BELT PULLEY ; 1 GROOVES 4-3/4" OD BUSHED

Transmission Pulley; 1 Grooves; 4-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

BK50H

BDI #

738175

QTY

INVENTORY:
3
Manufacturer Name
POWERDRIVE LLC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
26111806
EAN
0637363066383
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
BK50H
Weight / LBS
2
Long Description
Transmission Pulley; 1 Grooves; 4-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
4 Inch | 101.6 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
4.4 Inch | 111.76 Millimeter