Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK65-H

BK65-H

BK65-H V-BELT SHEAVE ; 1 GROOVES 6-1/4" OD BUSHED

Transmission Pulley; 1 Grooves; 6-1/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 5-1/2" Pitch Minimum; 5.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

BK65-H

BDI #

606034

PRICE
$ 79.15 / each
$ 104.13 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.816
UNSPSC
26111806
EAN
0697950116297
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
BK65-H
Weight / LBS
4
Long Description
Transmission Pulley; 1 Grooves; 6-1/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 5-1/2" Pitch Minimum; 5.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Pitch Diameter Minimum
5.5 Inch | 139.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter