Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK80H

BK80H

BK80H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE

1 Grooves; 7-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

2105004715

BDI #

655487

PRICE
$ 50.59 / each
$ 52.58 / each

QTY

INVENTORY:
1
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
26111806
EAN
0806372015877
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Split Taper Bushing | Lighting Hole Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
BK80H
Weight / LBS
5.3
Long Description
1 Grooves; 7-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Bore
0 Inch | 0 Millimeter