Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BLT1011-10IN

BLT1011-10IN

BLT1011-10IN CONVEYOR BELT ; W/POLYESTER PIN NON RETURNABLE

Mat Top Modular Belting; 1011; Nub Top; 1" Pitch; 10" Modular Belting Width; Straight Running; Polyester Pin Material; 0.2" Plate Height

Part #

10683342

BDI #

23869756

PRICE
$ 121.01 / Foot
$ 131.02 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.025
UNSPSC
24101715
EAN
0782935204417
Modular Belting Size
1011
Basic Construction
Nub Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.055
Long Description
Mat Top Modular Belting; 1011; Nub Top; 1" Pitch; 10" Modular Belting Width; Straight Running; Polyester Pin Material; 0.2" Plate Height
Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.2 Inch | 5 Millimeter
Modular Belting Width
10 Inch | 254 Millimeter