Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BMPS9208

BMPS9208

BMPS9208 PILLOW BLOCK ROLLER BEARING ; 2-1/2" SHAFT DIA

Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

10439189

BDI #

18143058

PRICE
$ 3,560.60 / each
$ 4,161.85 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.183
UNSPSC
31171511
EAN
0698210040741
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
9208U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | 1 Open and 1 Closed End Cover
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BMPS9208
Manufacturer Internal Number
6804074
Weight / LBS
40.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
3.5 Inch | 88.9 Millimeter
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Actual Bolt Center to Center
9.8 Inch | 248.9Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bore
2.5 Inch | 63.5 Millimeter