Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 3000-13

BT 3000-13

BT 3000-13 BALL TRANSFER UNIT ; 19MM BALL DIA

Ball Transfer Unit; 2 Hole Round Flange; 19MM Ball Diameter; Steel Ball; Ball Up 55|Ball Down 22 Lbs Max Load; 61 MM Dia Flange Size; 22MM Base to Ball Height; 29.1MM Housing Diameter; 18.8MM Housing Height; Steel Housing

Part #

BT 3000-13

BDI #

1299981

PRICE
$ 12.18 / each
$ 14.70 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.087
EAN
7316578000902
Product Name
Ball Transfer Unit
Fitting Type
2 Hole Round Flange
Ball Material
Steel
Maximum Load
Ball Up 55 | Ball Down 22 Lbs
Flange Size if applicable
61 MM Dia
Housing Material
Steel
Bolt Size
5.1 Millimeter
Other Features
General Purpose | Low Profile | Dirt Exit Hole | Zinc Plated Housing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; 2 Hole Round Flange; 19MM Ball Diameter; Steel Ball; Ball Up 55|Ball Down 22 Lbs Max Load; 61 MM Dia Flange Size; 22MM Base to Ball Height; 29.1MM Housing Diameter; 18.8MM Housing Height; Steel Housing
Base to Ball Height
0.866 Inch | 22 Millimeter
Housing Diameter
1.146 Inch | 29.1 Millimeter
Ball Outside Diameter
0.748 Inch | 19 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Overall Height
0.866 Inch | 22 Millimeter
Housing Height
0.74 Inch | 18.8 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter