Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 7122

BT 7122

BT 7122 BALL TRANSFER UNIT

Ball Transfer Unit; 4 Hole Square Bottom Flange; 25.4MM Ball Diameter; 57.2 X 57.2 MM Flange Size; 41.4MM Base to Ball Height; 44.5MM Housing Diameter; 35.8MM Housing Height

Part #

BT 7122

BDI #

1300088

PRICE
$ 282.74 / each
$ 341.30 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
EAN
7316578001633
Product Name
Ball Transfer Unit
Fitting Type
4 Hole Square Bottom Flange
Flange Size if applicable
57.2 X 57.2 MM
Bolt Size
5.6 Millimeter
Other Features
High Capacity | Optional Drain Hole and Grease Point | Drill Hole Fixing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; 4 Hole Square Bottom Flange; 25.4MM Ball Diameter; 57.2 X 57.2 MM Flange Size; 41.4MM Base to Ball Height; 44.5MM Housing Diameter; 35.8MM Housing Height
Housing Diameter
1.752 Inch | 44.5 Millimeter
Base to Ball Height
1.63 Inch | 41.4 Millimeter
Overall Height
1.63 Inch | 41.4 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Housing Height
1.409 Inch | 35.8 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter