Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 7125

BT 7125

BT 7125 BALL TRANSFER UNIT ; 4 HOLE 25.4MM BALL DIA

Ball Transfer Unit; 4 Hole Square Top Flange; 25.4MM Ball Diameter; 76.2 X 76.2 MM Flange Size; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.9MM Housing Height

Part #

BT 7125

BDI #

1300093

PRICE
$ 350.45 / each
$ 423.05 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.746
EAN
7316578001664
Product Name
Ball Transfer Unit
Fitting Type
4 Hole Square Top Flange
Flange Size if applicable
76.2 X 76.2 MM
Bolt Size
7.1 Millimeter
Other Features
High Capacity | Optional Drain Hole and Grease Point
Inch - Metric
Metric
Long Description
Ball Transfer Unit; 4 Hole Square Top Flange; 25.4MM Ball Diameter; 76.2 X 76.2 MM Flange Size; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.9MM Housing Height
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Housing Height
1.531 Inch | 38.9 Millimeter
Housing Diameter
2 Inch | 50.8 Millimeter
Overall Height
1.772 Inch | 45 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Base to Ball Height
1.772 Inch | 45 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter