Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT 7127

BT 7127

BT 7127 BALL TRANSFER UNIT

Ball Transfer Unit; Stud; 25.4MM Ball Diameter; 48.3MM Base to Ball Height; 44.5MM Housing Diameter; 42.7MM Housing Height

Part #

BT 7127

BDI #

1300094

PRICE
$ 244.69 / each
$ 295.37 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.43
EAN
7316578001671
Product Name
Ball Transfer Unit
Fitting Type
Stud
Flange Size if applicable
Not Applicable
Stud Thread Size
1/2 UNF
Other Features
High Capacity | Optional Drain Hole and Grease Point | Drill Hole Fixing | Two Spanner Flat
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; 48.3MM Base to Ball Height; 44.5MM Housing Diameter; 42.7MM Housing Height
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Housing Height
1.681 Inch | 42.7 Millimeter
Base to Ball Height
1.902 Inch | 48.3 Millimeter
Stud Thread Length
0.949 Inch | 24.1 Millimeter
Housing Diameter
1.752 Inch | 44.5 Millimeter
Stud Height if applicable
0.949 Inch | 24.1 Millimeter
Overall Height
2.85 Inch | 72.4 Millimeter