Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BWR1701 TAB SS PIN

BWR1701 TAB SS PIN

BWR1701 TAB SS PIN CHAIN ; 81423131 NON RETURNABLE

Plate Top Chain; 1701; Plastic with Plastic Top; 1-31/32" Pitch; 2.09" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material

Part #

10145265

BDI #

19427897

PRICE
$ 51.29 / Foot
$ 94.92 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31151614
EAN
0793699327984
Chain Size
1701
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Wear Resistant
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.164
Long Description
Plate Top Chain; 1701; Plastic with Plastic Top; 1-31/32" Pitch; 2.09" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Pitch
1.969 Inch | 50 Millimeter
Chain Width
2.09 Inch | 53.086 Millimeter