Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BX151

BX30-A ; X17X750Li

BX30-A CONTI VX ADVANCE ; 0.66" TOP WD 0.41" THK

V-Belt; BX-X17X Series; Cogged Belt Style; 33"-819MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20084363

BDI #

17229295

PRICE
$ 18.06 / each

QTY

INVENTORY:
3
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.131
UNSPSC
26111801
EAN
0037256538926
Belt Series
BX | X17X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Weight / LBS
0.131
Long Description
V-Belt; BX-X17X Series; Cogged Belt Style; 33"-819MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 17 Millimeter
Belt Outside Length
33 Inch | 819 Millimeter