Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BX133

BX66

BX66 V-BELT

V-Belt; BX Series; Cogged Belt Style; 69" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

BX66

BDI #

132979

PRICE
$ 28.84 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.284
UNSPSC
26111801
EAN
0649717296834
Belt Series
BX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Power King
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
BX66
Weight / LBS
0.6
Long Description
V-Belt; BX Series; Cogged Belt Style; 69" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
69 Inch | 1752.6 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter