Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C-050-BO M8 SS

C-050-BO M8 SS

C-050-BO SHAFT COLLAR W/M8 SETSCREW ; MTO

Collar, Shaft; 1/2" Bore; Steel; One Piece Solid; 1" Outside Diameter; 0.437" Width; 1/4-20 X 1/4 Set Screw Size; One Number of Set Screw; No Keyway

Part #

C-050-BO M8 SS

BDI #

21546864

QTY

CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
31162811
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/4-20 X 1/4
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.06875
Long Description
Collar, Shaft; 1/2" Bore; Steel; One Piece Solid; 1" Outside Diameter; 0.437" Width; 1/4-20 X 1/4 Set Screw Size; One Number of Set Screw; No Keyway
Outside Diameter
1 Inch | 25.4 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Width
0.437 Inch | 11.1 Millimeter