Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C-18

C-18

C-18 PHASE ADJUSTING HUB ; 18 TEETH 120 CHAIN 6-1/4" DIA

2-1/2" Bore; 6-1/4" Outside Diameter; Finished Bore; 5-5/8" Pilot Diameter; 1/4" Pilot Length; Cast Iron; 2-1/4" Length Through Bore; 4-3/8" Bolt Circle Diameter; Keyway

Part #

C-18

BDI #

21466087

PRICE
$ 555.24 / each

QTY

CATEGORY
Manufacturer Name
ZERO-MAX PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.08
UNSPSC
26111534
Hub Type
Phase Adjusting Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Phase Adjusting Screw | Locking Bolt
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Phase Adjusting
Manufacturer URL
Manufacturer Item Number
C-18
Weight / LBS
11.2
Long Description
2-1/2" Bore; 6-1/4" Outside Diameter; Finished Bore; 5-5/8" Pilot Diameter; 1/4" Pilot Length; Cast Iron; 2-1/4" Length Through Bore; 4-3/8" Bolt Circle Diameter; Keyway
Outside Diameter
6.25 Inch | 158.75 Millimeter
Pilot Length
0.25 Inch | 6.35 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Pilot Diameter
5.625 Inch | 142.875 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Nominal Bolt Circle Diameter Round
4.375 Inch | 111.125 Millimeter