Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C 7/8 SLEEVE

C 7/8 SLEEVE

C 7/8 SLEEVE

Sleeve Assembly; 3.31" Outside Diameter; Gear Coupling; Steel; 0.13" Distance Between Shaft Ends; 3.13" Width; C 7/8 Coupling Series; 18000 Speed; 2500In-Lbs Torque

Part #

69790400042

BDI #

597314

PRICE
$ 199.48 / each
$ 258.24 / each

QTY

INVENTORY:
8
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
31163005
EAN
0697904000429
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
C 7/8
Maximum Speed RPM
18000
Torque
2500In-Lbs
Inch - Metric
Inch
Category - BDI
Couplings Gear Sleeve
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sleeve Assembly; 3.31" Outside Diameter; Gear Coupling; Steel; 0.13" Distance Between Shaft Ends; 3.13" Width; C 7/8 Coupling Series; 18000 Speed; 2500In-Lbs Torque
Distance Between Shaft Ends
0.13 Inch | 3.3 Millimeter
Outside Diameter
3.31 Inch | 84.074 Millimeter
Width
3.13 Inch | 79.502 Millimeter