Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6FS84

C1060

C1060 SPUR GEAR ; 14 1/2 DEG CAST

Spur Gear; 6" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/16" Max Bore; 2-1/8" Hub Diameter; Cast Iron

Part #

C1060

BDI #

606769

PRICE
$ 205.51 / each
$ 332.99 / each

QTY

INVENTORY:
6
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.952
UNSPSC
31171707
EAN
0697950056449
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
60
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Spoke Style | Type B3 | Minimum Bore 7/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
C1060
Manufacturer Internal Number
C1060
Weight / LBS
4.3
Long Description
Spur Gear; 6" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/16" Max Bore; 2-1/8" Hub Diameter; Cast Iron
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Hub Diameter
2.125 Inch | 53.975 Millimeter