Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C1157 ; 5KC39RN383X

C1157 ; 5KC39RN383X

C1157 ; 5KC39RN383X GP AC MOTOR ; 1HP 3450RPM DP 56 1/60/115/208-230V

AC Motor; General Purpose; 1HP; 56 Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.85" Overall Length; 70% Efficiency Full Load

Part #

C1157

BDI #

17089951

PRICE
$ 583.13 / each
$ 761.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.08
UNSPSC
26101112
EAN
0722856048318
Horse Power
1HP
Frame Size
56
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 13.4 Ampere | 2 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC39RN383X
Manufacturer Internal Number
5KC39RN383X
Weight / LBS
25
Long Description
AC Motor; General Purpose; 1HP; 56 Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.85" Overall Length; 70% Efficiency Full Load
Overall Length
11.85 Inch | 300.99 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter