Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C1161 ; 5KCR49RN2148T

C1161 ; 5KCR49RN2148T

C1161 ; 5KCR49RN2148T HVAC MOTOR ; 2HP 3450RPM 1/60/115/208-230V FAN/BLOWER

AC Motor; Single Phase; 2HP; 56H Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.9" Overall Length; 75.5% Efficiency Full Load

Part #

C1161

BDI #

17089955

PRICE
$ 922.59 / each
$ 1,204.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.949
UNSPSC
26101116
EAN
0722856048479
Horse Power
2HP
Frame Size
56H
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
Current Rating 19.6 Ampere | 2 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCR49RN2148T
Manufacturer Internal Number
5KCR49RN2148T
Weight / LBS
33
Long Description
AC Motor; Single Phase; 2HP; 56H Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.9" Overall Length; 75.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.9 Inch | 302.26 Millimeter