Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C12108 MTO PER DWG 3-7172-014-002

C12108 MTO PER DWG 3-7172-014-002

C12108 MTO PER DWG 3-7172-014-002 GEAR ; SPUR TYPE 12DP 14.5DEG PA CI

Spur Gear; 9" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron; No Hardened Teeth

Part #

C12108 MTO PER DWG 3-7172-014-002

BDI #

23755103

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171707
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
108
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.688
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Long Description
Spur Gear; 9" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron; No Hardened Teeth
Hub Diameter
2.75 Inch | 69.85 Millimeter
Pitch Diameter
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter