Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4FS72

C12156

C12156 SPUR GEAR ; 14 1/2 DEG CAST

Spur Gear; 13" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 156 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron

Part #

C12156

BDI #

21981535

PRICE
$ 411.34 / each
$ 666.52 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.649
UNSPSC
31171707
EAN
0697950057224
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
156
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 7/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
C12156
Manufacturer Internal Number
C12156
Weight / LBS
10.25
Long Description
Spur Gear; 13" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 156 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Pitch Diameter
13 Inch | 330.2 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter