Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C123C ; 182TTDW16065

C123C ; 182TTDW16065

C123C ; 182TTDW16065 GP AC MOTOR ; 3HP 1800RPM DP 182TC 3/60/230/460V

AC Motor; 3HP; 182TC Frame Size; 1760 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 1-1/8" Shaft Diameter; 9" Overall Length; 89.5% Efficiency Full Load

Part #

C123C

BDI #

22328609

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
33.069
UNSPSC
26101112
EAN
0722856039156
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1760
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Current Rating 8/4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
182TTDW16065
Weight / LBS
73
Long Description
AC Motor; 3HP; 182TC Frame Size; 1760 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 1-1/8" Shaft Diameter; 9" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
9 Inch | 228.6 Millimeter