Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C1483 ; 5KC46LN0254X

C1483 ; 5KC46LN0254X

C1483 ; 5KC46LN0254X GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V

AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.78" Overall Length; 65.4% Efficiency Full Load

Part #

C1483

BDI #

17089889

PRICE
$ 538.69 / each
$ 703.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.325
UNSPSC
26101112
EAN
0722856007742
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
65.4
Inch - Metric
Inch
Other Features
Current Rating 13.2 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC46LN0254X
Manufacturer Internal Number
5KC46LN0254X
Weight / LBS
25
Long Description
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.78" Overall Length; 65.4% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
10.78 Inch | 273.812 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter