Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4FS24

C16168

C16168 SPUR GEAR ; 14 1/2 DEG CAST

Spur Gear; 10-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 168 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-3/4" Hub Diameter; Cast Iron

Part #

C16168

BDI #

21981537

PRICE
$ 277.02 / each
$ 448.86 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.286
UNSPSC
31171707
EAN
0697950057828
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
168
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 5/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
C16168
Manufacturer Internal Number
C16168
Weight / LBS
5.04
Long Description
Spur Gear; 10-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 168 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-3/4" Hub Diameter; Cast Iron
Hub Diameter
2.75 Inch | 69.85 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
10.5 Inch | 266.7 Millimeter
Bore
0 Inch | 0 Millimeter