Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C176A ; 056B17DRR70004A1

C176A ; 056B17DRR70004A1

C176A ; 056B17DRR70004A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/208-230V

AC Motor; 3/4HP; 56 Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 81.8% Efficiency Full Load

Part #

C176A

BDI #

22325982

PRICE
$ 898.07 / each
$ 1,172.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.231
UNSPSC
26101112
EAN
0722856056047
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
1725
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
81.8
Inch - Metric
Inch
Other Features
Current Rating 6.6/3.5 To 3.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B17DRR70004A1
Weight / LBS
38.54
Long Description
AC Motor; 3/4HP; 56 Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 81.8% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter