Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C1817 ; 5KC49SN6380

C1817 ; 5KC49SN6380

C1817 ; 5KC49SN6380 EP AC MOTOR ; 1/2HP 1200RPM EPFC 56CZ 1/60/115V

AC Motor; Single Phase; 1/2HP; 56CZ Frame Size; 1200 Sync RPM; 115 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.3" Overall Length; 62% Efficiency Full Load

Part #

C1817

BDI #

17090130

PRICE
$ 1,739.44 / each
$ 2,270.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
20.43
UNSPSC
26101116
EAN
0722856068491
Horse Power
1/2HP
Frame Size
56CZ
Hertz
60
Sync RPM
1200
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
62
Inch - Metric
Inch
Other Features
Current Rating 8 Ampere | 6 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC49SN6380
Manufacturer Internal Number
5KC49SN6380
Weight / LBS
40
Long Description
AC Motor; Single Phase; 1/2HP; 56CZ Frame Size; 1200 Sync RPM; 115 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.3" Overall Length; 62% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
15.3 Inch | 388.62 Millimeter