Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C186A ; 056B17DRR70022A1

C186A ; 056B17DRR70022A1

C186A ; 056B17DRR70022A1 GP AC MOTOR ; 1-1/2HP 1725RPM DP 56H 1 60 115/208-230V

AC Motor; 1-1/2HP; 56H Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 83.8% Efficiency Full Load

Part #

C186A

BDI #

22326006

PRICE
$ 1,040.60 / each
$ 1,358.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
18.12
UNSPSC
26101112
EAN
0722856056153
Horse Power
1-1/2HP
Frame Size
56H
Hertz
60
Sync RPM
1725
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
83.8
Inch - Metric
Inch
Other Features
Current Rating 12.6/6.4 To 6.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B17DRR70022A1
Weight / LBS
47.45
Long Description
AC Motor; 1-1/2HP; 56H Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 83.8% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter