Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S1624

C20180

C20180 SPUR GEAR ; 14 1/2 DEG CAST

Spur Gear; 9" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 180 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1" Max Bore; 1-3/4" Hub Diameter; Cast Iron

Part #

C20180

BDI #

606832

PRICE
$ 245.09 / each
$ 397.11 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.208
UNSPSC
31171707
EAN
0697950058450
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
180
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B1 | Minimum Bore 1/2
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
C20180
Manufacturer Internal Number
C20180
Weight / LBS
2.66
Long Description
Spur Gear; 9" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 180 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1" Max Bore; 1-3/4" Hub Diameter; Cast Iron
Hub Diameter
1.75 Inch | 44.45 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9 Inch | 228.6 Millimeter