C2040NEP RIV 100FT
C2040NEP RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
C2040NEPR100
BDI #
22377313
PRICE
$ 2,522.15 / REEL
$ 4,199.00 / REEL
INVENTORY: