C2050 RIV 10 BX
C2050 RIV 10 BX CONVEYOR RLR CHAIN ; 10FT/BOX
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 0.2" Pin Diameter
Part #
C2050 RIV 10 BX
BDI #
21852617
PRICE
INVENTORY: