Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

81X

C2080H-1 RIV

C2080H-1 RIV ROLLER CHAIN

Chain; C2080; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor; 1 Strand; Carbon Steel; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; 5/16" Pin Diameter; Straight

Part #

C2080H-1 RIV

BDI #

18143176

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Chain Size
C2080
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02302
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain; C2080; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor; 1 Strand; Carbon Steel; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; 5/16" Pin Diameter; Straight
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Plate Height
0.91 Inch | 23.114 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter