C2120H RIV 378P W/K1 EP INCL C/L
C2120H RIV X 378P W/K1 EP INCL C/L ; ROLLER CHAIN
Roller Chain; C2120 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.427" Pin Diameter
Part #
C2120H RIV X 378P W/K1 EP INCL C/L
BDI #
24752847
PRICE
INVENTORY: