Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C216 ; 5KC36LN1X

C216 ; 5KC36LN1X

C216 ; 5KC36LN1X GP AC MOTOR ; 1/3HP 1725RPM DP 56 1/60/115/230V

AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.32" Overall Length; 62% Efficiency Full Load

Part #

C216

BDI #

17090160

PRICE
$ 596.93 / each
$ 779.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.154
UNSPSC
26101112
EAN
0722856048332
Horse Power
1/3HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
62
Inch - Metric
Inch
Other Features
Current Rating 6 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC36LN1X
Manufacturer Internal Number
5KC36LN1X
Weight / LBS
18
Long Description
AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.32" Overall Length; 62% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.32 Inch | 262.128 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter