Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C273 ; 5KC49NN2130X

C273 ; 5KC49NN2130X

C273 ; 5KC49NN2130X GP AC MOTOR ; 1HP 3450RPM TEFC 56 1/60/115/230V

AC Motor; General Purpose; 1HP; 56 Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.43" Overall Length; 68.5% Efficiency Full Load

Part #

C273

BDI #

17090375

PRICE
$ 641.37 / each
$ 837.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.137
UNSPSC
26101112
EAN
0722856008626
Horse Power
1HP
Frame Size
56
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
68.5
Inch - Metric
Inch
Other Features
Current Rating 13 Ampere | 2 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC49NN2130X
Manufacturer Internal Number
5KC49NN2130X
Weight / LBS
29
Long Description
AC Motor; General Purpose; 1HP; 56 Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.43" Overall Length; 68.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.43 Inch | 315.722 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter