Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C320B ; 143TTGN16539

C320B ; 143TTGN16539

C320B ; 143TTGN16539 EP MOTOR ; 1HP 1800RPM EPFC 143TC 3/60 230/460V

AC Motor; 1HP; 143TC Frame Size; 1765/1470 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 85.5% Efficiency Full Load

Part #

C320B

BDI #

22327713

PRICE
$ 1,314.16 / each
$ 1,715.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
37.599
UNSPSC
26101115
EAN
0722856050717
Horse Power
1HP
Frame Size
143TC
Hertz
60
Sync RPM
1765/1470
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 3.3/1.7 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
143TTGN16539
Weight / LBS
83
Long Description
AC Motor; 1HP; 143TC Frame Size; 1765/1470 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter