Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C322B ; 145TTGN16034

C322B ; 145TTGN16034

C322B ; 145TTGN16034 EP MOTOR ; 2HP 1800RPM EPFC 145TC 3/60/230/460V

AC Motor; 2HP; 145TC Frame Size; 1755/1465 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 86.5% Efficiency Full Load

Part #

C322B

BDI #

22328223

PRICE
$ 1,460.51 / each
$ 1,906.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
38.505
UNSPSC
26101112
EAN
0722856050731
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1755/1465
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 6/3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTGN16034
Weight / LBS
85
Long Description
AC Motor; 2HP; 145TC Frame Size; 1755/1465 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter