Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C336 ; 5KC49NN2140X

C336 ; 5KC49NN2140X

C336 ; 5KC49NN2140X GP AC MOTOR ; 1.5HP 3450RPM DP 56C 1/60/115/208-230V

AC Motor; Single Phase; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.38" Overall Length; 72% Efficiency Full Load

Part #

C336

BDI #

17090230

PRICE
$ 624.51 / each
$ 815.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.231
UNSPSC
26101116
EAN
0722856048844
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Current Rating 18.4 Ampere | 2 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC49NN2140X
Manufacturer Internal Number
5KC49NN2140X
Weight / LBS
27
Long Description
AC Motor; Single Phase; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.38" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.38 Inch | 289.052 Millimeter