Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NCS545 OBSOLETE DO NOT USE 12/22

C345

C345 SPUR GEAR ; 14 1/2 DEG CAST

Spur Gear; 15" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Cast Iron

Part #

C345

BDI #

606850

PRICE
$ 3,037.46 / each
$ 4,921.67 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
38.59
UNSPSC
31171707
EAN
0697950053479
Pitch
3 DP
Mounting Method
Rough Bore
Number of Teeth
45
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.25
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type B2 | Minimum Bore 1-7/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
C345
Manufacturer Internal Number
C345
Weight / LBS
85
Long Description
Spur Gear; 15" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Cast Iron
Face Width
3 Inch | 76.2 Millimeter
Pitch Diameter
15 Inch | 381 Millimeter
Hub Diameter
5.5 Inch | 139.7 Millimeter
Bore
0 Inch | 0 Millimeter