Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E7-35TI-96

C4-35TI-48

C4-35TI-48 IMPACT IDLER ; 4" DIA ROLL 35DEG 48" WIDE BELT CEMA C

Idler Assembly, Conveyor; 48" Belt Width; 4" Roller Diameter; Equal Impact Idler; 35 Degree; Side Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

C4-35TI-48

BDI #

21979516

PRICE
$ 894.32 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
46.259
UNSPSC
24101717
EAN
0697950821528
Product Name
Idler Assembly
Product Type
Equal Impact
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 48" Belt Width; 4" Roller Diameter; Equal Impact Idler; 35 Degree; Side Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Mounting Distance Across Roller Axis
5.5 Inch | 139.7 Millimeter
Roller Span Length
47.81 Inch | 1214.374 Millimeter
Roller Width
17.63 Inch | 447.802 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1447.8 Millimeter
Overall Length
59.5 Inch | 1511.3 Millimeter
Overall Height
18.88 Inch | 479.552 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter