Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C4-35TI-54

C4-35TI-54

C4-35TI-54 IMPACT IDLER ; 4" DIA ROLL 35DEG 54" WIDE BELT CEMA C

Idler Assembly, Conveyor; 54" Belt Width; 4" Roller Diameter; Equal Impact Idler; 35 Degree; Side Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

C4-35TI-54

BDI #

21979518

PRICE
$ 977.26 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
54.422
UNSPSC
24101717
EAN
0697950821511
Product Name
Idler Assembly
Product Type
Equal Impact
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 54" Belt Width; 4" Roller Diameter; Equal Impact Idler; 35 Degree; Side Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Overall Length
65.5 Inch | 1663.7 Millimeter
Roller Span Length
53.44 Inch | 1357.376 Millimeter
Mounting Distance Across Roller Axis
7 Inch | 177.8 Millimeter
Overall Height
20.06 Inch | 509.524 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1600.2 Millimeter
Overall Width
11 Inch | 279.4 Millimeter
Belt Width
54 Inch | 1371.6 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
19.75 Inch | 501.65 Millimeter