Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C4-TI-18

C4-TI-18

C4-TI-18 IDLER ROLL ; 4" DIA ROLLER 18" WIDE BELT CEMA C

Roller, Idler; Conveyor; Equal Impact Idler; 18" Belt Width; 4" Roller Diameter; 6-3/4" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable

Part #

C4-TI-18

BDI #

21980016

PRICE
$ 155.88 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.821
UNSPSC
24100000
EAN
0697950847283
Product Name
Roller
Frame Type
Equal Impact Idler
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Equal Impact Idler
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Equal Impact Idler; 18" Belt Width; 4" Roller Diameter; 6-3/4" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable
Belt Width
18 Inch | 457.2 Millimeter
Roller Width
6.75 Inch | 171.45 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter