Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ120B

C484

C484 SPUR GEAR ; 14 1/2 DEG CAST

Spur Gear; 21" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-1/2" Hub Diameter; Cast Iron

Part #

C484

BDI #

606889

PRICE
$ 2,384.82 / each
$ 3,864.21 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
33.333
UNSPSC
31171707
EAN
0697950054124
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
84
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.688
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Spoke Style | Type B3 | Minimum Bore 1-3/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
C484
Manufacturer Internal Number
C484
Weight / LBS
73
Long Description
Spur Gear; 21" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-1/2" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Hub Diameter
4.5 Inch | 114.3 Millimeter
Pitch Diameter
21 Inch | 533.4 Millimeter
Face Width
2 Inch | 50.8 Millimeter