Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C6-R-20-09-1

C5-R-20-09-1

C5-R-20-09-1 STEEL RETURN ; 5" DIA ROLL 20"WIDE BELT CEMA C 1.5"DROP

Idler Assembly, Conveyor; 20" Belt Width; 5" Roller Diameter; Return; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

C5-R-20-09-1

BDI #

21978582

PRICE
$ 179.31 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
11.791
UNSPSC
24101717
EAN
0697950845142
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 20" Belt Width; 5" Roller Diameter; Return; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Base to Center Roll Height
4 Inch | 101.6 Millimeter
Roller Width
21.38 Inch | 543.052 Millimeter
Mounting Distance Across Roller Axis
3.5 Inch | 88.9 Millimeter
Belt Width
20 Inch | 508 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Overall Length
29 Inch | 736.6 Millimeter
Overall Height
4 Inch | 101.6 Millimeter