Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C5-R-24-09-4

C5-R-24-09-4

C5-R-24-09-4 STEEL RETURN ; 5" DIA ROLL 24"WIDE BELT CEMA C 4.5"DROP

Idler Assembly, Conveyor; 24" Belt Width; 5" Roller Diameter; Return; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

C5-R-24-09-4

BDI #

21978590

PRICE
$ 187.99 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.152
UNSPSC
24101717
EAN
0697950845098
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 24" Belt Width; 5" Roller Diameter; Return; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Mounting Distance Across Roller Axis
3.5 Inch | 88.9 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Width
27.38 Inch | 695.452 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Length
35 Inch | 889 Millimeter