Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C5-R-42-09

C5-R-42-09

C5-R-42-09 FLAT CARRY ROLL ; 5" DIA ROLLER 42" WIDE BELT CEMA C

Roller, Idler; Conveyor; Return; 42" Belt Width; 5" Roller Diameter; 45.38" Length; CEMA C; Steel Roller Material; Ball Bearing; Non Relubricatable

Part #

C5-R-42-09

BDI #

21978604

PRICE
$ 190.76 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
17.483
UNSPSC
24101701
EAN
0697950845012
Product Name
Roller
Frame Type
Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Return
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Return; 42" Belt Width; 5" Roller Diameter; 45.38" Length; CEMA C; Steel Roller Material; Ball Bearing; Non Relubricatable
Roller Width
45.38 Inch | 1152.652 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter