Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C5-RRDSA-24SB-1

C5-RRDSA-24SB-1

C5-RRDSA-24SB-1 RETURN IDLER ; SA RBR DISC 24" BELT W 5" RLR 1-1/2"

24" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-RRDSA-24SB-1

BDI #

23145326

PRICE
$ 1,057.18 / each
$ 1,442.00 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
47.627
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Return Self Aligner
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
C5-RRDSA-24SB-1
Weight / LBS
108
Long Description
24" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
24 Inch | 609.6 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Roller Width
26.875 Inch | 682.625 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Overall Length
35 Inch | 889 Millimeter
Base to Center Roll Height
4 Inch | 101.6 Millimeter