Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C5-RSA1-20-09

C5-RSA1-20-09

C5-RSA1-20-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 20"WIDE BELT CEMA C 1.5"DROP

Idler Assembly, Conveyor; 20" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

C5-RSA1-20-09

BDI #

21978648

PRICE
$ 895.87 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
45.805
UNSPSC
24101717
EAN
0697950856056
Product Name
Idler Assembly
Product Type
Return Self Aligner
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 20" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Width
13 Inch | 330.2 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
20 Inch | 508 Millimeter
Roller Width
23.38 Inch | 593.852 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Overall Length
32.5 Inch | 825.5 Millimeter